Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Lighting Fixtures/Trim/Accessories

  • Mfr # 45295NBR

  • Zoro # G121852301


product price: $38.59
/ea

Key Features

Lamp Base Type
Medium
Lamp Included
No
Lamp Type
A19 Incandescent
Width
5 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45295NBR
Zoro #
G121852301
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Height
22 in

Details

Lamp Base Type
Medium
Lamp Included
No
Lamp Type
A19 Incandescent
Watts
100 W
Material
Steel
Finish
Natural Brass
Number of Lamps
1

Description

5in x 22in, 100 W, Natural Brass, Steel, Clear Seeded Glass, 1-LA, Medium Base, A19 Incandescent, Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.