Alarm Control Panel, w/Dialer, 16-1/4" W
Mfr # FX-10RD
Zoro # G1977241
product price: $1,385.99
/ea
Free Shipping & Returns
Key Features
2 AWG Class B Circuit Output
4
2 AWG Class B Circuit Input
10
Current Capacity/Circuit
2 A
For Use With
None Addressable Fire Systems
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX-10RD
Zoro #
G1977241
UPC #
793016036537
Country of Origin
China
Dimensions
Width
16 1/4 in
Height
30 in
Depth
3 3/4 in
Overall Length
3 3/4 in
Overall Height
30 in
Overall Width
16 1/4 in
Details
Item
Alarm Control Panel
2 AWG Class B Circuit Output
4
2 AWG Class B Circuit Input
10
Current Capacity/Circuit
2 A
For Use With
None Addressable Fire Systems
Material
Steel
Current Capacity/Panel
3.5 A
Number Required
1
Color
Red
Includes
Dialer
Product Type
Alarm Control Panel
Standards
ANSI/UL 864
Output Rating - Class A
7 A
Number of Outputs - Class A
1
Number of Outputs - Class B
4
Current Rating
2 A, 3 A
Alarm System Type
Conventional
Description
Alarm Control Panel, 2 AWG Class B Circuit Input 10, 2 AWG Class B Circuit Output 4, Current Capacity/Circuit 2 A, Current Capacity/Panel 3.5 A, Height 30 in, Width 16 1/4 in, Depth 3 3/4 in, Color Red, Material Steel, Number Required 1, For Use With None Addressable Fire Systems, Standards ANSI/UL 864, Includes Dialer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.