This item is Discontinued.

Kidde Carbon Monoxide Alarm, 85 dB @ 10 ft, 120V AC, 3V Lithium, Photoelectric Battery Backup: Yes P4010DCSCO-W

This item is Discontinued.

Kidde

Carbon Monoxide Alarm, 85 dB @ 10 ft, 120V AC, 3V Lithium, Photoelectric Battery Backup: Yes (Discontinued)

Mfr # P4010DCSCO-W
Zoro # G4875713
UPC # 047871273119
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P4010DCSCO-W
Zoro #
G4875713
UPC #
047871273119
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1 29/32 in
Diameter
5 19/32 in
Depth
1 29/32 in
Manufacturer Warranty Length
10 yr
Battery Size
3V
Outside Diameter
5.6 in

Details

Item
Carbon Monoxide Alarm
Detection Method
Photoelectric
Power Source
120V AC, 3V Lithium
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
-1
Includes
Mount Bracket
Standards
UL 217 Listed, UL 2034 Listed, CA State Fire Marshal Listed
Interconnection Capability
Up to 24 Units
Digital Readout
No
Hush Button
Yes
Test Button
Yes
Battery Backup
Yes
Locking Pin
No
Operating Temp.
40 Degrees to 100 Degrees F
Battery Location
Sealed
Visual Alert
Red LED
Voltage
120V AC
Detector Type
Smoke/CO Detector
Volume Level
85 dB @ 10 ft
Detects
Smoke
Battery Chemistry
Alkaline
Number of Tandem Detectors
24
Battery Locking Pin
No
Communication Protocol
Wireless
Minimum Operating Temperature
40 Degrees F
Humidity Range
10% to 95% RH

Description

Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size 3V, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes Mount Bracket, Number of Tandem Detectors 24, Power Source Sealed Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Humidity Operating Range 10 Percent to 95 Percent RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.