Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, 85 dB at 10 ft, 110V AC/DC, Electrochemical Battery Backup: Yes

  • Mfr # KN-COP-DP-B

  • Zoro # G4150679


product price: $77.36
/ea
Free Shipping & Returns

Key Features

Detection Method
Electrochemical
Power Source
110V AC/DC
Audible Alert
85 dB at 10 ft
Overall Width
11.3 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COP-DP-B
Zoro #
G4150679
UPC #
047871263448
Country of Origin
China

Dimensions

Overall Width
11.3 in
Overall Height
11.5 in
Diameter
3 in x 5 39/64 in x 1 1/2 in
Depth
1 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
110V AC/DC
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Direct Plug In, No Night Chirps
Includes
(3) AA Batteries
Standards
UL
Interconnection Capability
No
Battery Backup
Yes
Visual Alert
Red LED
Digital Readout
yes
Operating Temp.
40 Degrees to 100 Degrees F
Locking Pin
No
Battery Location
Back
Hush Button
Yes
Test Button
Yes
Voltage
110V AC
Number of Batteries Required
2
Accuracy
+/-30% (CO)
Minimum Operating Temperature
40 Degrees F
Detector Type
CO Detector
Operating Voltage
120V AC
Battery Chemistry
Alkaline
Usable Life
10 yr
Operating Frequency
60 Hz
Volume Level
85 dB @ 10 ft
Battery Locking Pin
No
Market
Commercial, Industrial
Alert Type
Sound
Alarm Setting
30 ppm
Detects
Carbon Monoxide
Includes Batteries
Yes
For Location
Indoor
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes (3) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Hardwired, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Accuracy +/-30 Percent (CO), Alarm Setting 30 ppm, Alert Type Sound, Battery Backup Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.