Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, 85 dB at 10 ft, (2) AA Batteries, Electrochemical Battery Backup: Yes

  • Mfr # 9C05-LP2

  • Zoro # G3891133


product price: $30.55
/ea

Key Features

Detection Method
Electrochemical
Audible Alert
85 dB at 10 ft
Overall Width
4.5 in
Overall Height
2.8 in
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9C05-LP2
Zoro #
G3891133
UPC #
047871088720
Country of Origin
Mexico

Dimensions

Overall Width
4.5 in
Overall Height
2.8 in
Depth
1 1/2 in
Length
4.5"
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Red Pulses During Alarm and Green Once Every 30 Seconds, Increased Sensor Life 7 Years
Includes
Batteries
Standards
UL2034
Interconnection Capability
No
Visual Alert
Red LED
Locking Pin
No
Operating Temp.
40 Degrees to 100 Degrees F
Hush Button
No
Battery Location
Back
Battery Backup
Yes
Test Button
Yes
Digital Readout
No
Includes Batteries
Yes
Minimum Operating Temperature
40 Degrees F
Detects
Carbon Monoxide
Battery Locking Pin
No
Detector Type
CO Detector
Number of Batteries Required
2
Usable Life
7 yr
Battery Chemistry
Alkaline
Alarm Setting
30 ppm
Volume Level
85 dB @ 10 ft
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Battery Backup No, Detects Carbon Monoxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.