Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, 85 dB at 10 ft, (3) AA Batteries, Electrochemical Battery Backup: No

  • Mfr # KN-COB-B-LP

  • Zoro # G3109845


product price: $32.54
/ea

Key Features

Detection Method
Electrochemical
Power Source
(3) AA Batteries
Audible Alert
85 dB at 10 ft
Overall Width
3 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COB-B-LP
Zoro #
G3109845
UPC #
047871072682
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
5 in
Depth
1 1/2 in
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(3) AA Batteries
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Features End Of Life Alarm
Includes
Battery Lockout System
Standards
UL2034
Interconnection Capability
No
Hush Button
No
Battery Location
Back
Battery Backup
No
Test Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Digital Readout
No
Visual Alert
Red LED
Includes Mounting Hardware
Yes
Minimum Operating Temperature
40 Degrees F
Volume Level
85 dB @ 10 ft
Detector Type
CO Detector
Battery Locking Pin
No
Detects
Smoke
Number of Batteries Required
3
Mount Type
Surface
Includes Batteries
Yes
Alarm Setting
30 ppm
Battery Chemistry
Alkaline
Humidity Range
85% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes (3) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Battery Backup No, Detects Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.