Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply

  • Mfr # KID21025759

  • Zoro # G402498372


product price: $44.15
/ea

Key Features

Power Source
Battery; AC Supply
Audible Alert
Alarm
Color
White
Voltage
220 V AC
Mounting Style
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KID21025759
Zoro #
G402498372
UPC #
47871257591
Country of Origin
China

Details

Item
Carbon Monoxide Alarm
Power Source
Battery; AC Supply
Audible Alert
Alarm
Color
White
Voltage
220 V AC
Mounting Style
Wall Mountable
Type
Carbon Monoxide Alarm

Description

Carbon monoxide alarm plugs directly into a standard wall outlet to make installation quick and easy. Battery backup uses two AA batteries (sold separately) for complete protection even during power outages. Tamper-resistant design alerts you if it has been unplugged or has come loose from the outlet. Two LEDs illuminate to show you when it's in alarm mode or normal mode. Test/reset button tests the circuit operation and allows you to immediately silence the alarm. End-of-life alarm conveniently alerts you to replace the unit after 10 years of operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.