Carbon Monoxide Alarm, Electrochemical Sensor, 85dB @ 10 ft., Horn Audible Alert, (3) AA (Discontinued)
- Mfr # 9C05-L
- Zoro # G1411943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9C05-L
Zoro #
G1411943
UPC #
-
Country of Origin
China
Dimensions
Diameter
5-1/4"
Details
Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(3) AA
Audible Alert
85dB @ 10 ft., Horn
Operating Temp.
40 Degrees to 100 Degrees F
Includes
Batteries
Standards
IAS6 to 96, UL2034
Battery Backup
No
Digital Readout
No
Visual Alert
Red LED
Locking Pin
No
Interconnection Capability
No
Test Button
Yes
Hush Button
No
Description
Carbon Monoxide Alarm, Includes Batteries, Power Source (3) AA, Battery Backup No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.