Carbon Monoxide Alarm, Electrochemical Sensor, 85dB @ 10 ft., Horn Audible Alert, 120VAC (Discontinued)
- Mfr # KN-COP-DP-10YL
- Zoro # G2533535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KN-COP-DP-10YL
Zoro #
G2533535
UPC #
784908009906
Country of Origin
China
Dimensions
Depth
1-3/4"
Details
Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
120V AC
Audible Alert
85dB @ 10 ft., Horn
Operating Temp.
40 Degrees to 100 Degrees F
Features
Direct Plug In, Monitors CO Levels from 30 to 999 ppm, Samples Air Every 2.5 Minutes, Peak Level Memory, Mounting Options Direct Plug, Wall Mount or Tabletop Stand
Standards
IAS6 to 96, UL2034
Interconnection Capability
No
Locking Pin
No
Visual Alert
Red LED
Hush Button
No
Battery Backup
Yes
Test Button
Yes
Digital Readout
yes
Description
Carbon Monoxide Alarm, Features Direct Plug In, Monitors CO Levels from 30 to 999 ppm, Samples Air Every 2.5 Minutes, Peak Level Memory, Mounting Options Direct Plug, Wall Mount or Tabletop Stand, Power Source 120V AC, Battery Backup Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.