Carbon Monoxide Alarm, 85 dB at 10 ft, (3) AA Batteries, Electrochemical Battery Backup: Yes

  • Mfr # KN-COPP-B-LPM

  • Zoro # G4026793


product price:  $35.39
/ea

Key Features

Detection Method
Electrochemical
Audible Alert
85 dB at 10 ft
Overall Width
4.8 in
Overall Height
2.8 in
Maximum Operating Temperature
100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KN-COPP-B-LPM
Zoro #
G4026793
UPC #
047871088737
Country of Origin
China

Dimensions

Overall Width
4.8 in
Overall Height
2.8 in
Depth
1 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(3) AA Batteries
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Red Pulses During Alarm and Green Once Every 30 Seconds, Increased Sensor Life 7 Years
Includes
Battery
Standards
UL2034
Interconnection Capability
No
Operating Temp.
40 Degrees to 100 Degrees F
Test Button
Yes
Digital Readout
No
Battery Location
Back
Battery Backup
Yes
Visual Alert
Red LED
Locking Pin
No
Hush Button
No
Volume Level
85 dB @ 10 ft
Detector Type
CO Detector
Usable Life
10 yr
Battery Chemistry
Alkaline
Number of Batteries Required
3
Minimum Operating Temperature
40 Degrees F
Mount Type
Surface
Alarm Setting
30 ppm
Includes Batteries
Yes
Battery Locking Pin
No
Detects
Carbon Monoxide
Humidity Range
5% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Battery Backup No, Detects Carbon Monoxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.