Zoro Homepage

Detect Hardwired Photoelectric Smoke Alarm

  • Mfr # 21031482

  • Zoro # G521869077


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21031482
Zoro #
G521869077
UPC #
47871314829
Country of Origin
China

Description

Model 20SA10 hardwired smoke alarm with AA backup battery. Features enhanced sensing technology which reduces false alarms often caused by cooking. Provides fast alerts - upon sensing smoke or fire an 85-decibel alarm sounds and a red LED will illuminate. Includes 3 LED lights that indicate alarm status. Green means normal operation amber means there is an operating error and red means that smoke detected. No wiring needed install with the included twist-and-click mounting bracket. Self-testing design checks that internal components of the alarm are always operating as expected. Self-testing is not a substitute for a weekly manual push test of the alarm. The test & hush button makes it easy to test the smoke detector and silence false alarms should they occur. A low battery chirp alerts you when batteries need replacing. The alarm will sound as a reminder when it is time to replace the alarm after 10 years of use after its original power-up date. Meets requirements of the following authorities - Underwriters Laboratories (UL) Federal Housing Authority (FHA) Housing and Urban Development (HUD) National Fire Protection Association (NFPA). Comprehensively tested & certified to meet requirements of UL 217 8th & 9th Edition and FCC standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.