Zoro Homepage

Fire Alarm Pull Station, Red, 2-1/2" D

  • Mfr # K-270-DOC

  • Zoro # G0580139


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Single Action
Mounting
Surface or Flush
Height (In.)
4 1/2 in
Length (In.)
3 1/4 in
Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-270-DOC
Zoro #
G0580139
UPC #
793016051318
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
3 1/4 in
Depth (In.)
2 1/2 in
Tube Length (Ft.)
1 ft
Overall Depth
2 1/2 in
Overall Width
3 1/4 in
Overall Height
4 1/2 in

Details

Item
Pull Station
Type
Single Action
Mounting
Surface or Flush
For Use With
24V DC/125V AC Conventional Fire Alarm Systems
Standards
CSFM, UL
Humidity Range (% RH)
95% RH
Finish
Red
Product Type
Pull Station
Action
Single
Current Rating
0.5 A @ 250V AC/DC, 1.5 A @ 125V AC/DC
Marking
Fire
Compatible Alarm Voltage
125V AC, 24V DC
Body Color
Red
Contact Form
DPST-NC, DPST-NO
Voltage Rating
120V AC/DC, 250V AC/DC
Mounting Style
Flush, Single Gang Box

Description

Fire Alarm Pull Station, Single Action, Finish Red, Surface or Flush Mounting, Alarm Current .047 Amps DC, Depth (In.) 2-1/2, Height (In.) 4-1/2, Length (In.) 3-1/4, Tube Length (Ft.) 1, Width (In.) NA, Humidity Range ( Percent RH) 95, Voltage NA, Standards UL, CSFM, Includes NA, For Use With 24VDC/125VAC Conventional Fire Alarm Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.