Zoro Homepage

Fire Alarm Pull Station, Red, 2-15/32" D

  • Mfr # K-270-SPO

  • Zoro # G0580120


product price: $36.25
/ea

Key Features

Type
Single Action, Tool Reset
Mounting
Wall
Height (In.)
4 9/16 in
Length (In.)
3 1/8 in
Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-270-SPO
Zoro #
G0580120
UPC #
793016051363
Country of Origin
China

Dimensions

Height (In.)
4 9/16 in
Length (In.)
3 1/8 in
Depth (In.)
2 1/2 in
Tube Length (Ft.)
1 ft
Overall Width
3 1/4 in
Overall Height
4 1/2 in
Overall Depth
2 1/2 in

Details

Item
Pull Station
Type
Single Action, Tool Reset
Mounting
Wall
For Use With
60V DC/30V AC Conventional Fire Alarm Systems
Standards
CSFM, UL
Humidity Range (% RH)
95% RH
Finish
Red
Product Type
Pull Station
Action
Single
Compatible Alarm Voltage
30V AC, 60V DC
Marking
Fire
Mounting Style
Flush, Single Gang Box
Voltage Rating
30 V AC, 60 V DC
Current Rating
3 A @ 30V AC, 3 A @ 60V DC
Contact Form
SPST-NO
Body Color
Red

Description

Fire Alarm Pull Station, Single Action, Tool Reset, Finish Red, Wall Mounting, Alarm Current .047 Amps DC, Depth (In.) 2-15/32, Height (In.) 4-9/16, Length (In.) 3-1/8, Tube Length (Ft.) 1, Width (In.) NA, Humidity Range ( Percent RH) 95, Voltage NA, Includes NA, For Use With 24VDC/125VAC Conventional Fire Alarm Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.