This item is Discontinued.

Kidde Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C 8 to 12 sec, Discharge Time: FA110

This item is Discontinued.

Kidde

Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C 8 to 12 sec, Discharge Time: (Discontinued)

Mfr # FA110
Zoro # G1989617
UPC # 047871661428
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA110
Zoro #
G1989617
UPC #
047871661428
Country of Origin
Mexico

Dimensions

Height
13 3/4 in
Diameter
3 1/4 in
Cylinder Diameter
3 1/4 in
Cylinder Height
13 3/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Cylinder Material
Aluminum
Includes
Strap Retention Bracket
Extinguisher Class
ABC
Discharge Time
8 to 12 sec
Standards
UL
Rechargeable
No
Range Max.
8 ft
Valve Material
Nylon
Disposable
Yes
Operating Pressure
100 psi
Extinguish Agent Type
Monoammonium Phosphate
Handle Material
Metal
Features
Easy To Read Gauge, Easy To Pull Safety Pin, Rust Resistant Aluminum
Included Mount Bracket
Wall

Description

Fire Extinguisher, Cylinder Diameter 3 1/4 in, Cylinder Height 13 3/4 in, Cylinder Material Aluminum, Discharge Time 8 to 12 sec, Extinguisher Capacity 2.5 lb, Features Easy To Read Gauge, Easy To Pull Safety Pin, Rust Resistant Aluminum, Includes Strap Retention Bracket, Standards UL, UL Rating 1A:10B:C, Valve Material Nylon

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.