This item is Discontinued.

Kidde Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range 21007077MTL

This item is Discontinued.

Kidde

Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (Discontinued)

Mfr # 21007077MTL
Zoro # G6536402
UPC # 047871270125
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21007077MTL
Zoro #
G6536402
UPC #
047871270125
Country of Origin
Mexico

Dimensions

Height
11 in
Diameter
3 1/4 in
Cylinder Height
11 in
Cylinder Diameter
3 1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2 lb
UL Rating
5B:C
Extinguishing Agent Material Composition
Sodium Bicarbonate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids
Charging
Non-Rechargeable
Includes
Mount Bracket
Extinguisher Class
BC
Extinguishing Agent Type
Dry Powder
Discharge Time
8 to 12 sec
Rechargeable
No
Hose Included
No
Handle Material
Steel
Standards
UL
Valve Material
Aluminum
Pressure Type
Stored
Extinguish Agent Type
Sodium Bicarbonate
Range Max.
6 ft
Disposable
Yes
Operating Pressure
100 psi
Maximum Discharge Distance
6 ft
Mount Type
Bracket
Usable Life
12 yr
Cylinder Color
Red
Fill Type
Charged and Filled
Includes Mounting Hardware
Yes
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
100 psi
Market
Residential
Container Type
Cylinder
Products By Industry
Electrical
Indoor/Outdoor
Indoor

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/4 in, Cylinder Height 11 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder, Fill Type Charged and Filled, For Fire Type Electrical Equipment, Gases, Liquids, For Location Indoor, Included Mount Bracket Wall Bracket

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.