Shop KIDDE

Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range

  • Mfr # PRO-5MP-1

  • Zoro # G2512973


product price: 
$
77.79
/ea

Key Features

Extinguisher Capacity
5.5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-5MP-1
Zoro #
G2512973
UPC #
0047871321421
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
4 1/2 in
Cylinder Height
16 5/16 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5.5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Dry Chemical
Discharge Time
19 to 21 sec
Handle Material
Metal
Hose Included
Yes
Standards
OSHA Hazard Communication
Valve Material
Nylon
Disposable
No
Pressure Type
Stored
Container Type
Cylinder
Maximum Discharge Distance
18 ft
Market
Commercial
Fill Type
Charged and Filled
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
195 psi
Cylinder Finish
Powder Coated
Cylinder Color
Red
Includes Mounting Hardware
Yes
Mount Type
Bracket
Products By Industry
Electrical
For Location
Indoor, Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/2 in, Cylinder Height 16 5/16 in, Cylinder Material Aluminum, Discharge Time 15 sec, Extinguisher Capacity 5.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & reviews