Shop KIDDE

Fire Extinguisher, 5.5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # FX340SC
  • Zoro # G6554657

product price: 
$
67.35
/ea

Key Features

Extinguisher Capacity
5.5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX340SC
Zoro #
G6554657
UPC #
047871270521
Country of Origin
United States

Dimensions

Cylinder Height
16 13/16 in
Cylinder Diameter
4 1/2 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5.5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Non-Rechargeable
For Location
Indoor
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Dry Chemical
Discharge Time
13 to 15 sec
Handle Material
Aluminum
Standards
UL Listed
Pressure Type
Stored
Valve Material
Aluminum
Disposable
Yes
Hose Included
Yes
Includes Mounting Hardware
Yes
Market
Residential
Mount Type
Bracket
Cylinder Color
Red
Maximum Operating Pressure
195 psi
Container Type
Cylinder
Maximum Discharge Distance
18 ft
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Usable Life
12 yr

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/2 in, Cylinder Height 16 13/16 in, Cylinder Material Aluminum, Discharge Time 15 sec, Extinguisher Capacity 5.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Fire Type Electrical Equipment, Gases, Liquids, Paper, Trash, Wood, For Location Indoor

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.