Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 5.5 lb Capacity, Class ABC , UL Rating3A:40B:C , Carbon Dioxide

  • Mfr # XL5 MR

  • Zoro # G415830060


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Extinguishing Agent Material Composition
Carbon Dioxide
Includes Mounting Hardware
Yes
Market
Commercial
Cylinder Color
White
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL5 MR
Zoro #
G415830060
UPC #
047871321469
Country of Origin
Mexico

Dimensions

Cylinder Diameter
7-1/2 in
Manufacturer Warranty Length
6 year Limited
Cylinder Height
16 1/16 in

Details

Extinguishing Agent Material Composition
Carbon Dioxide
Includes Mounting Hardware
Yes
Market
Commercial
Cylinder Color
White
Valve Material
Aluminum
Discharge Time
15 sec
Usable Life
12 yr
Mount Type
Bracket
Cylinder Finish
Powder Coated
Cylinder Material
Aluminum
Extinguishing Agent Type
Dry Chemical
For Location
Indoor
UL Rating
3A:40B:C
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Handle Material
Aluminum
Discharge Tube Type
Flexible
For Fire Type
Electrical Equipment, Liquids, Paper, Trash, Wood
Pressure Type
Stored
For Environment
MRI Rooms
Maximum Operating Pressure
195 psi
Maximum Discharge Distance
18 ft
Item
Fire Extinguisher
Includes
Plastic Strap, Wall Bracket
Features
Easy-to-read Pressure Gauge, Impact-resistant Non-magnetic Valve, Handle & Lever, Non-magnetic Pull Ring
Extinguisher Class
ABC
Extinguisher Capacity
5.5 lb
Fill Type
Charged and Filled
Charging
Non-Rechargeable
Standards
ASTM-2503-05, UL Listed and UL rated 3-A: 40-B: C

Description

Fire Extinguisher,Non-Rechargeable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.