This item is Discontinued.

Kidde Fire Extinguisher, 2 lb Capacity, Class BC , UL Rating5B:C , Sodium Bicarbonate AUTO FX5 II

Fire Extinguisher, 2 lb Capacity, Class BC , UL Rating5B:C , Sodium Bicarbonate (Discontinued)

  • Mfr # AUTO FX5 II
  • Zoro # G6576871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUTO FX5 II
Zoro #
G6576871
UPC #
047871270132
Country of Origin
Mexico

Dimensions

Diameter
3 1/4 in
Height
11 5/16 in
Cylinder Height
11 5/16 in
Cylinder Diameter
3 1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2 lb
UL Rating
5B:C
Extinguishing Agent Material Composition
Sodium Bicarbonate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids
Charging
Non-Rechargeable
Includes
Mount Bracket
Extinguisher Class
BC
Extinguishing Agent Type
Dry Powder
Discharge Time
8 to 12 sec
Range Max.
6 ft
Hose Included
No
Valve Material
Aluminum
Pressure Type
Stored
Disposable
Yes
Extinguish Agent Type
Sodium Bicarbonate
Handle Material
Steel
Operating Pressure
100 psi
Rechargeable
No
Standards
UL
Usable Life
12 yr
Included Mount Bracket
Vehicle Bracket
Cylinder Color
White
Fill Type
Charged and Filled
Maximum Discharge Distance
6 ft
For Environment
Automobile Engines
Includes Mounting Hardware
Yes
Mount Type
Bracket
Maximum Operating Pressure
100 psi
Container Type
Cylinder
Indoor/Outdoor
Indoor

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Color White, Cylinder Diameter 3 1/4 in, Cylinder Height 11 5/16 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder, Fill Type Charged and Filled, For Environment Automobile Engines, For Fire Type Electrical Equipment, Gases, Liquids, For Location Indoor

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.