Zoro Homepage

Fire Extinguisher, Aluminum, 5.5 lb Cap.

  • Mfr # 21033052

  • Zoro # G622438295


product price: $68.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033052
Zoro #
G622438295
UPC #
047871330515
Country of Origin
Mexico

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/2 in, Cylinder Height 16 3/32 in, Cylinder Material Aluminum, Discharge Time 14 sec, Extinguisher Capacity 5.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features bilingual nameplate, Pressure gauge, safety pin with tamper seal, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.