20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fire Extinguisher, Dry, BC, 2B:C

KIDDE| Zoro #: G2449745| Mfr #: KK2

$16.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449745 Mfr #: KK2
Rechargeable: NoStandards: OSHA Hazard Communication, UL
Item: Fire ExtinguisherUL Rating: 2B:C
Cylinder Material: Seamless aluminumOperating Pressure: 100 psi
Discharge Time: 8 to 12 sec.Range Max.: 6 ft.
Height: 10"Valve Material: Nylon
Extinguish Agent Type: Sodium BicarbonateDisposable: Yes
Class: BCCapacity: 1.5 lb.
Diameter: 2-8/9"Handle Material: Nylon
Bracket Included: WallExtinguisher Type: Dry Chemical
Country of Origin (subject to change): Mexico

Product Description

Fire Extinguisher, Dry Chemical, Class BC, UL Rating 2B:C, Capacity 1.5 lb., Extinguish Agent Type Sodium Bicarbonate, Height 10 In., Diameter 2-8/9 In., Cylinder Material Seamless aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec., Range Max. 6 ft., Bracket Included Wall, Handle Material Nylon, Valve Material Nylon, Rechargeable No, Disposable Yes, Standards OSHA Hazard Communication, UL

Restrictions and Compliance

*3: Hazardous material