Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Dry Chemical 20 Lb.

  • Mfr # 466206

  • Zoro # G208823804


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Seamless aluminum and steel
Maximum Discharge Distance
20 ft
UL Rating
10A:80B:C
Extinguisher Capacity
20 lb
Mount Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466206
Zoro #
G208823804
UPC #
047871662067
Country of Origin
Mexico

Details

Cylinder Material
Seamless aluminum and steel
Maximum Discharge Distance
20 ft
UL Rating
10A:80B:C
Extinguisher Capacity
20 lb
Mount Type
Wall
Valve Material
Metal
Extinguishing Agent Type
Dry Chemical
Standards
UL U.S.C.G
For Fire Type
Class A (trash, wood and paper), Class B (liquids and gases) and Class C fires (energized electrical equipment)

Description

Kidde dry chemical extinguisher mono-ammonium phosphate fire extinguishers are ideal for class a, b and c fires. The seamless aluminum and steel cylinders have a chip resistant epoxy finish and come with a strong aluminum valve body. Reliable pressure gauge for easy pressure checks. Fits all standard cabinets. 6 year limited warranty. Non-returnable. Comes equipped with a wall hanger. 20 pounds ul rating: 10a:80b:c

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.