This item is Discontinued.

Kidde Fire Extinguisher, 5B:C, Dry Chemical, 2 lb FX511

Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (Discontinued)

  • Mfr # FX511
  • Zoro # G0333042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FX511
Zoro #
G0333042
UPC #
047871062874
Country of Origin
Unknown

Dimensions

Diameter
3 1/4 in
Height
11 in
Cylinder Diameter
3 1/4 in
Cylinder Height
11 in

Details

Extinguish Agent Type
Sodium Bicarbonate
Operating Pressure
100 psi
Discharge Time
8 to 12 sec
Handle Material
Metal
Valve Material
Nylon
Range Max.
6 ft
Cylinder Material
Aluminum
UL Rating
5B:C
Disposable
Yes
Rechargeable
No
Item
Fire Extinguisher
Standards
UL Listed
Includes
Strap Retention Bracket
Features
Easy to Read Gauge, Graphic Instruction Label, 6 Year Limited Warranty
Extinguisher Capacity
2 lb

Description

Fire Extinguisher, Cylinder Diameter 3 1/4 in, Cylinder Height 11 in, Cylinder Material Aluminum, Discharge Time 8 to 12 sec, Extinguisher Capacity 2 lb, Features Easy to Read Gauge, Graphic Instruction Label, 6 Year Limited Warranty, Includes Strap Retention Bracket, Standards UL Listed, UL Rating 5B:C, Valve Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.