Fire Extinguisher, Steel, 20 lb Cap.
Mfr # 21033506
Zoro # G322440338
product price: $176.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21033506
Zoro #
G322440338
UPC #
047871335060
Country of Origin
Mexico
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 3/16 in, Cylinder Height 21 11/32 in, Cylinder Material Steel, Discharge Time 28 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features bilingual nameplate, Pressure gauge, safety pin with tamper seal, Fill Type Charged and Filled
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.