Zoro Homepage

Fire Extinguisher Wall Hanger, 2.5-2.75lb

  • Mfr # 46640120

  • Zoro # G3496157


product price: $8.79
/ea

Key Features

Material
Steel
For Tank Weight
2.5 to 2.75 lb
For Use With
Kidde PRO2.5TCM , 21006401, PROPLUS2.5
Color
Black
Bracket Type
Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46640120
Zoro #
G3496157
UPC #
047871664016
Country of Origin
China

Dimensions

For Tank Diameter
3.33 in

Details

Item
Fire Extinguisher Vehicle Bracket
Material
Steel
For Tank Weight
2.5 to 2.75 lb
For Use With
Kidde PRO2.5TCM , 21006401, PROPLUS2.5
Color
Black
Bracket Type
Vehicle
For Number of Extinguishers
(1) 2 1/2 to 2 3/4 lb
For Extinguisher Type
Dry Chemical
For Extinguisher Manufacturer
Kidde
Body Material
Steel
Strap Material
Stainless Steel
For Location
Indoor
Resistance Properties
Corrosion Resistant
Type
Dry Chemical

Description

Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, For Tank Weight 2.5 to 2.75 lb, For Use With 21006401, PRO2.5TCM, PROPLUS2.5, Mounting Location Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Wall, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 2 1/2 to 2 3/4 lb, For Tank Diameter 3.33 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.