This item is Discontinued.

Kidde Fire Extinguisher, 2A, Water, 2-1/2 gal. PRO2.5WM

Fire Extinguisher, 2A, Water, 2-1/2 gal. (Discontinued)

  • Mfr # PRO2.5WM
  • Zoro # G1304021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO2.5WM
Zoro #
G1304021
UPC #
047871664030
Country of Origin
China

Dimensions

Diameter
7"
Height
24-3/4"

Details

Extinguish Agent Type
Water
Rechargeable
Yes
Standards
OSHA Hazard Communication, NFPA10
Cylinder Material
Stainless Steel
Disposable
No
Valve Material
Brass, Stainless Steel
Discharge Time
55 sec
Operating Pressure
100 psi
Item
Fire Extinguisher
UL Rating
2A
Range Max.
45 ft
Includes
Wall Placard

Description

Fire Extinguisher, Cylinder Material Stainless Steel, Discharge Time 55 sec, Includes Wall Placard, Standards OSHA Hazard Communication, NFPA10, UL Rating 2A, Valve Material Brass, Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.