Hardwired Smoke Alarm

  • Mfr # 21033927
  • Zoro # G024301807
product price: 
$
20.45
/ea
Sold in multiples of 8 for $163.60

Key Features

Number of Batteries Required
1
Battery Locking Pin
Yes
Alert Type
Light, Sound
Mount Type
Surface
Operating Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033927
Zoro #
G024301807
UPC #
047871339273
Country of Origin
Malaysia

Dimensions

Battery Size
9V
Fits Chest Size
Hush Button, Test Button

Details

Item
Hardwired Smoke Alarm
Number of Batteries Required
1
Battery Locking Pin
Yes
Alert Type
Light, Sound
Mount Type
Surface
Operating Voltage
120V AC
Hush Mode
Yes
Detects
Smoke
Visual Alert Type
LED
ADA Compliant
No
Tandem Signaling
Yes
Power Source
Hardwired
Sensor Type
Photoelectric
Includes
9V battery, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Standards
ETL Listed, UL 217
Operating Frequency
60 Hz
Usable Life
10 yr
Volume Level
85dB
Housing Material
Polyvinyl Chloride
Test Button
Yes
Number of Tandem Detectors
12
Form Factor
Standard Design
Detector Type
Smoke Detector
Battery Backup
Yes
Features
Hush Button, Test Button
Volume Adjustment
Fixed Volume
Power Source - old
Hardwired

Description

Hardwired Smoke Alarm, Battery Chemistry Carbon Zinc, Battery Location Back, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Hush Button, Test Button, Includes 9V battery, Alarm, dust cover, mounting plate, screws, user guide, wiring harness, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB, Accuracy Not Applicable

Restrictions

Hazardous material

Ratings & reviews