Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V

  • Zoro #: G6216113
  • Mfr #: HD135F
Tap to zoom
Hover or click to zoom
$20.98
  • Item: Heat Alarm
  • Power Source: 120V AC, 9V
  • Detection Method: Thermistor
See full product details
Orders over $75 ship free.

Kidde #HD135F Specifications

  • Zoro #: G6216113
  • Mfr #: HD135F
  • Item: Heat Alarm
  • Power Source: 120V AC, 9V
  • Detection Method: Thermistor
  • Interconnection Capability: Up to 24 Units
  • Audible Alert: 85 dB @ 10 ft
  • Visual Alert Style: LED
  • Hush Button: No
  • Digital Readout: No
  • Battery Location: Back
  • Diameter: 5 in
  • Voltage: 120V AC
  • Manufacturers Warranty Length: 10 yr
  • Locking Pin: Yes
  • Operating Temp.: -20 Degrees to 100 Degrees F
  • Standards: UL 217
  • Height: 2 in
  • Features: Interconnectable to Smoke Alarms for Protection of Garages and Attics
  • Test Button: Yes
  • Battery Backup: Yes
  • Visual Alert: Red LED
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Heat Alarm, Detection Method Thermistor, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 2 in, Digital Readout No, Battery Backup Yes, Features Interconnectable to Smoke Alarms for Protection of Garages and Attics, Hush Button No, Locking Pin Yes, Operating Temp. -20 Degrees to 100 Degrees F, Standards UL 217, Manufacturers Warranty Length 10 yr, Battery Location Back

Reviews of Kidde #HD135F