Shop MTI INDUSTRIES
Create Account
MTI35-742-BL 12V Flush Mount Hard Wire Combination Carbon Monoxide & Propane Alarm; Black
- Mfr # MTI35-742-BL
- Zoro # G804153510
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTI35-742-BL
- Zoro #
- G804153510
- UPC #
- 715456357447
- Country of Origin
- China
Description
Features
- Test/reset button - mute alarm during ventilation
- Both alarms operate during mute cycle and will re-alarm if hazardous conditions recur
- Both sensors continue to work during alarm
- Ul listed for rvs and unconditioned areas for both carbon monoxide and propane
- Built for the extreme rv environment
- Tests both alarm functions with one touch
- Color: Black
- Voltage: 12V
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.