Zoro Homepage
This item is Discontinued.
Kidde i9010 Battery-Powered Ionization Smoke Detector 900-0136

i9010 Battery-Powered Ionization Smoke Detector (Discontinued)

  • Mfr # 900-0136
  • Zoro # G205310680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-0136
Zoro #
G205310680
UPC #
47871901364
Country of Origin
United States

Description

The Kidde i9010 is a 10-year sealed battery ionization smoke alarm with Alarm Memory and HushTM feature. The innovative design of this alarm’s automatic activation is unlike any other smoke alarm. The i9010 alarm will automatically activate when it is attached to the mounting bracket; there are no pull-tabs no switches everything is automatic. At the end of the alarm life the unit will chirp indicating the alarm is in need of replacement. The customer can use a simple tool such as a screwdriver to deactivate the unit stopping the low battery chirp and making it safe for disposal. The sealed-in board-mounted battery will power the i9010 unit for its complete 10-year life. No replacement battery will ever be needed. The Kidde i9010 sealed battery operated smoke alarm features a self-activation mechanism making installation simple and easy. It also features HushTM feature allowing consumers to temporarily silence nuisance alarms and an End of Life Alert indicating it is time to replace the alarm. At the end of the alarm’s 10-year life deactivation of the alarm is just as easy. Using a tool such as a small screwdriver a deactivation switch removes power from the alarm and renders the battery safe for disposal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.