Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kidde Kidde 408-21006371 Smoke Alarm Photoelectric 120Vac 408-21006371

Kidde 408-21006371 Smoke Alarm Photoelectric 120Vac (Discontinued)

  • Mfr # 408-21006371
  • Zoro # G204048430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408-21006371
Zoro #
G204048430
UPC #
47871403998
Country of Origin
China

Description

  • Dust cover.
  • Test/reset button.
  • GreenLed indicates presence of AC power.
  • Quick connect power harness.
  • RedLed indicates alarm is operating properly.
  • Test button.
  • Power Source: 120 VAC.
  • Sensor Type: Photoelectric.
  • Sound Level: 85 dB.
  • Temp. Range: 40.0 °F [Min] 100.0 °F.
  • Depth: 1.55".
  • Height: 5-3/4".
  • Length: 5-3/4".
  • Width: 1-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.