
Lock Box, Surface Mount, 2 Keys
Mfr # 1170
Zoro # G1265424
product price: $49.19
/eaKey Features
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Metal
Color
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1170
Zoro #
G1265424
UPC #
090928011707
Country of Origin
China
Dimensions
Width
2 3/8 in
Height
4 in
Depth
1 3/4 in
Outside Height
3 7/8 in
Outside Width
2 1/4 in
Outside Depth
1 3/4 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Metal
Color
Titanium
Includes
Mounting Hardware
Finish
Powder Coated
Weather Resistant
Yes
Capacity
2 Keys
Mounting Style
Surface
Locking Style
Push-Button Combination
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 2, Weather Resistant Yes, Height 4 in, Width 2 3/8 in, Depth 1 3/4 in, Metal, Titanium, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.