
Lock Box, Surface Mount, 2 Keys
Mfr # 1414
Zoro # G1585473
product price: $51.39
/eaKey Features
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Metal
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414
Zoro #
G1585473
UPC #
090928014142
Country of Origin
China
Dimensions
Width
2 3/8 in
Height
4 in
Depth
1 3/4 in
Outside Height
4 in
Outside Width
2 3/8 in
Outside Depth
1 3/4 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Metal
Color
Beige
Includes
Mounting Screws
Finish
Powder Coated
Weather Resistant
Yes
Capacity
2 Keys
Mounting Style
Surface
Locking Style
Push-Button Combination
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 2, Weather Resistant Yes, Height 4 in, Width 2 3/8 in, Depth 1 3/4 in, Metal, Beige, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.