Lock Box, Surface Mount, 5 Keys
Mfr # 1267
Zoro # G3181647
product price: $54.89
/eaKey Features
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
5
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1267
Zoro #
G3181647
UPC #
090928012674
Country of Origin
United States
Dimensions
Width
3 7/8 in
Height
5 1/4 in
Depth
3 in
Outside Depth
3 in
Outside Height
5 1/4 in
Outside Width
3 7/8 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
5
Material
Metal
Color
Black
Includes
Protective Cover
Finish
Powder Coated
Weather Resistant
Yes
Capacity
5 Keys & Access Cards
Locking Style
Push-Button Combination
Mounting Style
Surface
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant Yes, Height 5 1/4 in, Width 3 7/8 in, Depth 3 in, Metal, Black, Includes Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.