Shop KIDDE
See all product information
Create Account
ProLine Dry-Chemical Commercial Fire Extinguisher, 1-A:10-B:C
Mfr # 21032136
Zoro # G123332283
product price:Â $53.99
/eaKey Features
Mount Type
Wall
Extinguisher Capacity
2.5 lb
Extinguisher Class
ABC
Charging
Rechargeable
Cylinder Material
Aluminum Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21032136
- Zoro #
- G123332283
- UPC #
- 47871321360
- Country of Origin
- Mexico
Details
- Mount Type
- Wall
- Extinguisher Capacity
- 2.5 lb
- Extinguisher Class
- ABC
- Charging
- Rechargeable
- Item
- Fire Extinguisher
- Cylinder Material
- Aluminum Cylinder
- UL Rating
- 1-A:10-B:C
Description
Be prepared; choose ProLine dry-chemical extinguishers for your commercial fire-suppression needs. Crystal-clear, step-by-step instruction label helps ensure effective use in a crisis. Easy-to-read, reliable pressure gauge simplifies inspections. Smooth-action, impact-resistant valve and lever ensure hassle-free operation. Lock-safe, easy-pull release pin minimizes accidental discharges without compromising emergency-reaction times. Rechargeable.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.