Zoro Homepage

Quick Connect Adapter, 2.66" L

  • Mfr # 20-9003

  • Zoro # G314921227


product price: $5.97
/ea
Sold in multiples of 6 for $35.82

Key Features

Power Source
Hardwired
Features
Allows Installation to an Existing Kidde Wiring Harness
Manufacturer Warranty Length
10 yr
Overall Length
2.66 in
Product Type
Quick Connect Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9003
Zoro #
G314921227
UPC #
047871322398
Country of Origin
China

Dimensions

Manufacturer Warranty Length
10 yr
Overall Length
2.66 in

Details

Item
Quick Connect Adapter
Power Source
Hardwired
Features
Allows Installation to an Existing Kidde Wiring Harness
Product Type
Quick Connect Adapter
For Use With
Kidde Branded Detectors
Alert Type
Sound

Description

Wiring adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.