Zoro Homepage

Sealed Battery Carbon Monoxide Alarm, Lit

  • Mfr # 21010073

  • Zoro # G6104093


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Power Source
Lithium-Ion Battery
Standards
UL Listed
Mounting Style
Wall
Interconnection Capability
No
Audible Alert
85dB at 10ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21010073
Zoro #
G6104093
UPC #
-
Country of Origin
China

Details

Item
Carbon Monoxide Alarm
Power Source
Lithium-Ion Battery
Standards
UL Listed
Mounting Style
Wall
Interconnection Capability
No
Audible Alert
85dB at 10ft
Maximum Operating Temperature
100 degrees fahrenheit
Detection Method
Electrochemical

Description

Sealed Battery Carbon Monoxide Alarm,Lit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.