Shop KIDDE
See all product information
Create Account
Smoke Alarm
- Mfr # 21033458
- Zoro # G224891610
product price:Â
$
80.95
/ea
Key Features
Detector Type
Smoke Detector
ADA Compliant
Yes
Test Button
Yes
Number of Tandem Detectors
12
Battery Locking Pin
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21033458
- Zoro #
- G224891610
- UPC #
- 047871334582
- Country of Origin
- Malaysia
Details
- Item
- Smoke Alarm
- Detector Type
- Smoke Detector
- ADA Compliant
- Yes
- Test Button
- Yes
- Number of Tandem Detectors
- 12
- Battery Locking Pin
- Yes
- Hush Mode
- Yes
- Includes
- Alarm, Dust Cover, Mounting Plate, Screws, User Guide, Wiring Harness
- Power Source
- Hardwired, Sealed Battery
- Visual Alert Type
- LED, Strobe
- Mount Type
- Surface
- Housing Material
- Polyvinyl Chloride
- Volume Level
- 85 dB
- Detects
- Fire
- Operating Voltage
- 120 AC
- Usable Life
- 10 yr
- Tandem Signaling
- Yes
- Alert Type
- Light, Sound
- Volume Adjustment
- Fixed Volume
- Operating Frequency
- 60 Hz
- Battery Backup
- Yes
- Standards
- ETL
- Sensor Type
- Photoelectric
- Number of Batteries Required
- 0
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size Not Applicable, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Alarm, Dust Cover, Mounting Plate, Screws, User Guide, Wiring Harness, Number of Tandem Detectors 12, Power Source Hardwired, Sealed Battery, Sensor Type Photoelectric, Visual Alert Type LED, Strobe, Volume Level 85 dB, Accuracy Not Applicable, ADA Compliant Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.