This item is Discontinued.

Kidde Smoke Alarm, 85 dB @ 10 ft, 120V AC, 3V Lithium, Photoelectric Battery Backup: Yes P4010ACSCO

Smoke Alarm, 85 dB @ 10 ft, 120V AC, 3V Lithium, Photoelectric Battery Backup: Yes (Discontinued)

  • Mfr # P4010ACSCO
  • Zoro # G4826092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4010ACSCO
Zoro #
G4826092
UPC #
047871275366
Country of Origin
Mexico

Dimensions

Overall Width
1.9 in
Overall Height
1 29/32 in
Depth
1 29/32 in
Diameter
5 19/32 in
Outside Diameter
5.6 in
Manufacturer Warranty Length
10 yr

Details

Item
Smoke Alarm
Detection Method
Photoelectric
Power Source
120V AC, 3V Lithium
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Ambient Light Sensing
Includes
Mount Bracket
Standards
UL 217 Listed, UL 2034 Listed, CA State Fire Marshal Listed
Interconnection Capability
Up to 24 Units
Hush Button
Yes
Visual Alert
Red LED
Locking Pin
No
Test Button
Yes
Digital Readout
No
Operating Temp.
40 Degrees to 100 Degrees F
Battery Location
Back
Battery Backup
Yes
Voltage
120V AC
Detector Type
Smoke/CO Detector
Communication Protocol
Wireless
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
No
Battery Chemistry
Alkaline
Operating Voltage
120V AC
Volume Level
85 dB @ 10 ft
Detects
Smoke
Number of Tandem Detectors
24
Operating Frequency
60 Hz
Humidity Range
10% to 95% RH

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes Mount Bracket, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Electrochemical, Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.