Zoro Homepage

Smoke Alarm, Photoelectric

  • Mfr # SMAC10YFEX

  • Zoro # G313345291


product price: $42.89
/ea

Key Features

Power Source
Hardwired
Includes
Battery
Battery Location
Back
Battery Size
CR2
Battery Backup
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMAC10YFEX
Zoro #
G313345291
UPC #
047871330874
Country of Origin
Multiple

Dimensions

Battery Size
CR2
Outside Diameter
5 in

Details

Item
Smoke Alarm
Power Source
Hardwired
Includes
Battery
Battery Location
Back
Battery Backup
Yes
Detects
Smoke
Detector Type
Smoke Detector
Includes Batteries
Yes
Shape
Round
Number of Tandem Detectors
12
Visual Alert Type
Red LED
Volume Level
85 dB @ 10 ft
Battery Locking Pin
No
Sensor Type
Photoelectric
Battery Chemistry
Lithium

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size CR2, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Not Applicable, Includes Battery, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.