This item is Discontinued.

Kidde Smoke and Carbon Monoxide Alarm, Electrochemical, Ionization Sensor, 85dB @ 10 ft. Audible Alert 900-0216

Smoke and Carbon Monoxide Alarm, Electrochemical, Ionization Sensor, 85dB @ 10 ft. Audible Alert (Discontinued)

  • Mfr # 900-0216
  • Zoro # G4131951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900-0216
Zoro #
G4131951
UPC #
047871087006
Country of Origin
China

Dimensions

Depth
1-3/4"
Diameter
5-3/4"

Details

Item
Smoke and Carbon Monoxide Alarm
Detection Method
Electrochemical, Ionization
Power Source
(3) AA
Audible Alert
85dB @ 10 ft.
Operating Temp.
40 Degrees to 100 Degrees F
Features
Red Pulses During Alarm and Green Once Every 30 Seconds, Integrated Smoke and CO Sensors for Reduction of Nuisance Alarms
Includes
(3) AA
Standards
UL2034 and UL217
Interconnection Capability
No
Test Button
Yes
Locking Pin
Yes
Visual Alert
Red LED
Battery Backup
No
Digital Readout
yes
Hush Button
Yes

Description

Smoke and Carbon Monoxide Alarm, Features Red Pulses During Alarm and Green Once Every 30 Seconds, Integrated Smoke and CO Sensors for Reduction of Nuisance Alarms, Includes (3) AA, Power Source (3) AA, Battery Backup No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.