Zoro Homepage

Smoke/Carbon Mono Alarm, Photoelectric

  • Mfr # 30CUD10-V

  • Zoro # G813345296


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Power Source
Sealed Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CUD10-V
Zoro #
G813345296
UPC #
047871327799
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Battery Size
CR2
Manufacturer Warranty Length
10 yr
Outside Diameter
5 in

Details

Item
Smoke/CO Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Battery
Standards
UL Listed
Minimum Operating Temperature
40 Degrees F
Battery Location
Back
Test Button
Yes
Detects
Carbon Monoxide, Smoke
Humidity Operating Range
10% to 95% RH
Volume Level
85 dB @ 10 ft
Sensor Type
Photoelectric
Visual Alert Type
Red LED
Alert Type
Light, Sound
Market
Residential
Shape
Round
Detector Type
Smoke/CO Detector
Battery Chemistry
Lithium
Operating Frequency
3.5 kHz
For Environment
Home
Includes Mounting Hardware
Yes
For Location
Indoor
Mount Type
Surface
Hush Mode
Yes
Includes Batteries
Yes
Battery Locking Pin
No

Description

Smoke/CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size CR2, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Detects Carbon Monoxide, Smoke, For Environment Home

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.