Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke/Carbon Mono Alarm, Photoelectric

  • Mfr # 30CUD10

  • Zoro # G013345294


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Power Source
Sealed Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Includes
Battery
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CUD10
Zoro #
G013345294
UPC #
047871315147
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
10 yr
Battery Size
CR2
Outside Diameter
5 in

Details

Item
Smoke/CO Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Includes
Battery
Standards
UL Listed
Battery Location
Back
Minimum Operating Temperature
40 Degrees F
Detects
Carbon Monoxide, Smoke
Battery Backup
Yes
Test Button
Yes
Market
Residential
Hush Mode
Yes
Visual Alert Type
Red LED
For Location
Indoor
Includes Batteries
Yes
Detector Type
Smoke/CO Detector
Humidity Operating Range
10% to 95% RH
Includes Mounting Hardware
Yes
Alert Type
Light, Sound
Mount Type
Surface
Volume Level
85 dB @ 10 ft
Operating Frequency
3.5 kHz
Battery Chemistry
Lithium
For Environment
Home
Sensor Type
Photoelectric
Shape
Round
Battery Locking Pin
No

Description

Smoke/CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size CR2, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Not Applicable, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Battery Backup Yes, Detects Carbon Monoxide, Smoke

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.