Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke/Carbon Mono Alarm, Photoelectric

  • Mfr # 30CUDR-V

  • Zoro # G913345295


product price: $70.89
/ea

Key Features

Power Source
Removable Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CUDR-V
Zoro #
G913345295
UPC #
047871327775
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Battery Size
AA
Manufacturer Warranty Length
10 yr
Outside Diameter
5 in

Details

Item
Smoke/CO Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Battery
Standards
UL Listed
Test Button
Yes
Minimum Operating Temperature
40 Degrees F
Battery Location
Back
Detects
Carbon Monoxide, Smoke
Alert Type
Light, Sound
Includes Batteries
Yes
For Location
Indoor
Visual Alert Type
Red LED
Operating Frequency
3.5 kHz
Hush Mode
Yes
Number of Batteries Required
2
Humidity Operating Range
10% to 95% RH
Shape
Round
Mount Type
Surface
Detector Type
Smoke/CO Detector
For Environment
Home
Includes Mounting Hardware
Yes
Sensor Type
Photoelectric
Market
Residential
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Battery Locking Pin
No
Number of Tandem Detectors
12

Description

Smoke/CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Battery, Number of Tandem Detectors 12, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Detects Carbon Monoxide, Smoke, For Environment Home, For Location Indoor

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, MD, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.