This item is Discontinued.

Kidsdesign Kidsdesign MMB50FXV8 Kids Minnie Mouse Bluetooth Headphones MMB50FXV8

This item is Discontinued.

Kidsdesign

Kidsdesign MMB50FXV8 Kids Minnie Mouse Bluetooth Headphones (Discontinued)

Mfr # MMB50FXV8
Zoro # G604140017
UPC # 92298934693
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MMB50FXV8
Zoro #
G604140017
UPC #
92298934693
Country of Origin
China

Description

The new Minnie Mouse Bluetooth headphones are here so you can enjoy whatever music you like wirelessly. These headphones have reduced volume to ensure safe listening levels for kids. The built- in rechargeable battery allows up to 18 hours of Continuous playtime. Included is a built-in microphone for talking to friends and family. A bonus detachable 3.5mm audio cable is included so you can connect to any device with a headphone jack. Adjustable headband and padded ear cushions provide maximum comfort and a custom fit. The foldable design is ideal for convenient travel and storage. This will make a perfect gift or birthday present for your little one.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.