This item is Discontinued.

Kidsdesign Kidsdesign SW202KTEXV9M Kids Star Wars Mid Range Walkie Talkie SW202KTEXV9M

This item is Discontinued.

Kidsdesign

Kidsdesign SW202KTEXV9M Kids Star Wars Mid Range Walkie Talkie (Discontinued)

Mfr # SW202KTEXV9M
Zoro # G804140220
UPC # 92298944739
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW202KTEXV9M
Zoro #
G804140220
UPC #
92298944739
Country of Origin
China

Description

The all new Star Wars Kilo Ren and first order trooper kid friendly walkie talkies are here!! Grab a friend and have a blast. Enjoy the static free quality and extended range during your playtime. The easy to use push to talk button makes these walkie talkies very kid friendly. Go on adventures with friends indoors or outside. The Star Wars Kilo Ren and first order trooper style makes these walkie talkies the perfect gift or birthday present for your little one. Features: 2 way walkie talkies to use push to talk buttonstatic free extended range Star Wars Kilo Ren and first order trooper style Perfect gift.

Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.