This item is Discontinued.

Kidsdesign Kidsdesign TSV126 Kids Toy Story Headphones TSV126

This item is Discontinued.

Kidsdesign

Kidsdesign TSV126 Kids Toy Story Headphones (Discontinued)

Mfr # TSV126
Zoro # G603857213
UPC # 819559021646
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSV126
Zoro #
G603857213
UPC #
819559021646
Country of Origin
China

Description

Enjoy listening to your favourite tunes through these comfortable Toy Story high quality headphones. These headphones come with volume limitation to protect young ears. Plug in your audio device and listen. The padded ear cushions & adjustable headband provide comfort & quality so you can enjoy your music for as long as you like. These headphones come equipped with volume limitation to protect hearing. Padded ear cushions and an adjustable headband allows for a comfortable custom fit. Connect to any audio device with the line-in jack and listen to whatever you like. Faux Leather ear pieces. 1.4m cord length. 1.4m cord cord. Adjustable headband. 3.5mm jack. Compatible with universal smartphones. (not included). In the box: Headphones.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.