This item is Discontinued.

Kiera Kiera Side Chair, Black Back, 22" L 37" H, Mesh Seat 5175BK

This item is Discontinued.

Kiera

Kiera Side Chair, Black Back, 22" L 37" H, Mesh Seat (Discontinued)

Mfr # 5175BK
Zoro # G0295053
UPC # 843532001851
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5175BK
Zoro #
G0295053
UPC #
843532001851
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37"
Overall Depth
22"
Width
25"

Details

Item
Side Chair
Seat Material
Mesh
Back Color
Black
Back Material
Fabric
Backrest
Breathable Mesh Back
Color
Black
Series
Kiera
Office Chair Style
Side Chair
Material
Back: Mesh
Style
Side Chair

Description

The Kiera side chair is comfortable and good looking. Like its swivel counterparts, the Kiera side chair has a breathable mesh back that provides built-in lumbar support. Black fabric upholstery covers a comfortable padded seat cushion. This versatile side chair can be easily stored away in stacks of 4. The Kiera side chair is TAA compliant, making it ideal for schools and government buildings. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.