
Horizontal Pull Action Latch Clamp, 352 Lb. Retention Force
Mfr # KF-233-D
Zoro # G109731611
product price: $19.69
/eaKey Features
Material
Steel
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
Height (In.)
1.22"
Includes
Comfort Grip
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-233-D
Zoro #
G109731611
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length (In.)
4.41"
Height (In.)
1.22"
Details
Item
Latch Clamp
Material
Steel
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
Includes
Comfort Grip
Finish
Galvanized
Features
U-Style Clamping Arm
Retention Force
352 lb
Plunger Travel
1.26 in
Description
Pull Action Latch Clamp, 352 lb. Retention Force, 1.26in Plunger Travel
- • Horizontal 2-piece clamp with u-shaped clamping arm and latch plate
- • Threaded adjustable clamping arm
- • Handle locks in horizontal position for more clearance than standard latch clamps
- • Three point clamping system firmly holds while engaged
- • Applies more positive clamping force than C and spring clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.