Zoro Homepage

Right Angle Pull Action Latch Clamp, 440 Lb. Retention Force

  • Mfr # KF-063-D

  • Zoro # G509731617


product price: $21.25
/ea

Key Features

Material
Steel
Height (In.)
1.61"
Finish
Galvanized
Includes
Comfort Grip
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-063-D
Zoro #
G509731617
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length (In.)
5.08"
Height (In.)
1.61"

Details

Item
Latch Clamp
Material
Steel
Finish
Galvanized
Includes
Comfort Grip
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
Plunger Travel
1.57 in
Retention Force
440 lb
Features
U-Style Clamping Arm

Description

Pull Action Latch Clamp, 440 lb. Retention Force, 1.57in Plunger Travel


  • • 2-piece right angle clamp with u-shaped clamping arm and latch plate
  • • Threaded adjustable clamping arm
  • • Three point clamping system firmly holds while engaged
  • • Applies more positive clamping force than C and spring clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.